402500 / 250 VA R
Description
CRSEAL 402500 / 250 VA R V-RING SEAL ; 9.252X0.984 VR1 R
Part # 402500
BDI # 1246657
VECP3770T
Description
VECP3770T SEVERE DUTY MOTOR ; 7.5HP 1770RPM 3PH 60HZ 213TC 0738M TEFC
Part # VECP3770T
BDI # 130820
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Overall Length - Inch:
21.23
Inch - Metric:
Inch
Horse Power:
7-1/2HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
C-Face