204UCBN2A3.6 N ULTRAMITE 3.5

COMPARE

204UCBN2A3.6 N ULTRAMITE 3.5

Description
204UCBN2A3.6 N ULTRAMITE 3.5 GEAR DRIVE

FALK

Part # 204UCBN2A3.6 N ULTRAMITE 3.5

BDI # 21490193

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: 10HP
Nominal Max Output RPM: 500
Reducer Type: Inline
Motor Included: No

Inch - Metric: Inch
Other Features: Double Reduction | Concentric | Model A
Mounting Method: Base Mounted
Overall Length - Inch: 14.53
Overall Width - Inch: 8.03

Price Inventory : Available to order
Loading Price
QTY