8MX-32S-21

COMPARE

8MX-32S-21

Description
8MX-32S-21 SYNCHRONOUS PULLEY ; 21MM BELT W 8MM BELT PIT 8M-21

GATES

Part # 77182032

BDI # 1117389

Features

Pitch Diameter - Inch: 3.208
Flange Outside Diameter - Millimeter: 91.694
Inch - Metric: Metric
Outside Diameter - Inch: 3.145
Face Width - Millimeter: 23.368

Face Width - Inch: 0.92
Belt Pitch: 8 MM
Other Features: Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter: 81.483
Mounting Method: Bushed

Price Inventory : In stock
Loading Price
QTY
50BTB32

COMPARE

50BTB32

Description
50BTB32 ROLLER CHAIN SPROCKET ; 5/8" P 32T BORE FOR 2012 BUSHING

MARTIN SPROCKET & GR

Part # 50BTB32

BDI # 621924

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Pitch Diameter - Inch: 6.376
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 6.721
Other Features: Taper Lock Bushing
Global Part Number GPN: 32150
Pitch Diameter - Millimeter: 161.96
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
P32-8M-30-1210 HT250

COMPARE

P32-8M-30-1210 HT250

Description
P32-8M-30-1210 HT250 SYNCH SPROCKET

DODGE

Part # 112872

BDI # 255168

Features

Pitch Diameter - Inch: 3.208
Flange Outside Diameter - Millimeter: 90
Inch - Metric: Metric
Outside Diameter - Inch: 3.154
Face Width - Millimeter: 38.1

Face Width - Inch: 1.5
Belt Pitch: 8 MM
Other Features: HT250 Belt Style | Taper Lock Bushing
Pitch Diameter - Millimeter: 81.483
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
P32-8M-20-1210

COMPARE

P32-8M-20-1210

Description
P32-8M-20-1210 ; POR TAPER LOCK SPROCKET

TB WOODS

Part # P328M20TL

BDI # 18383574

Features

Pitch Diameter - Inch: 3.208
Flange Outside Diameter - Millimeter: 89.916
Inch - Metric: Metric
Outside Diameter - Inch: 3.156
Face Width - Millimeter: 22.225

Face Width - Inch: 0.875
Belt Pitch: 8 MM
Other Features: Synchronous Plus Belt Style | Taper Lock Bushing | Solid Style
Global Part Number GPN: 578346
Pitch Diameter - Millimeter: 81.49

Price Inventory : Available to order
Loading Price
QTY