MCF 22A SB

COMPARE

MCF 22A SB

Description
MCF 22A SB CAM FOLLOWER BEARING ; 22MM ROLLER DIA 12MM ROLLER WIDTH

MCGILL

Part # 1622012601

BDI # 344734

Features

Roller Width - Inch: 0.472
Thread Size: M10 X 1.25
Stud Diameter - Inch: 0.394
Stud Diameter - Millimeter: 10
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 22
Other Features: Full Complement | Lubri-Disc Seals
Global Part Number GPN: 20921

Price Inventory : Available to order
Loading Price
QTY
CF10VBUUR

COMPARE

CF10VBUUR

Description
CF10VBUUR CAM FOLLOWER BEARING ; 22MM ROLLER DIA 12MM ROLLER WIDTH

IKO

Part # CF10VBUUR

BDI # 513819

Features

Roller Width - Inch: 0.472
Thread Size: M10 X 1.25
Stud Diameter - Inch: 0.394
Stud Diameter - Millimeter: 10
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 22
Other Features: Full Complement
Global Part Number GPN: 237828

Price Inventory : Available to order
Loading Price
QTY
CF 10-1 WBUUR

COMPARE

CF 10-1 WBUUR

Description
CF 10-1 WBUUR CAM FOLLOWER BEARING ; 10MM ID X 26MM OD X 12MM WD

IKO

Part # CF 10-1 WBUUR

BDI # 18202663

Features

Roller Width - Inch: 0.472
Thread Size: M10 X 1.25
Stud Diameter - Inch: 0.394
Stud Diameter - Millimeter: 10
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 26
Roller Diameter - Inch: 1.024
Other Features: Caged | Thrust Disk Type | Carbon Steel

Price Inventory : Available to order
Loading Price
QTY