121067.00
Description
121067.00 GENERAL PURPOSE AC MOTOR ; 1HP 143TC FRM 1800RPM 208-230/460VAC
Part # 121067.00
BDI # 554824
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
12.92
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 3.2/1.6 Ampere | 4 Poles
Mounting Method:
C-Face
Y378;056H17F2022
Description
056H17F2022 VARIABLE SPEED MOTOR ; 1HP 1725RPM TEFC 56C 3/60/230/460
Part # Y378
BDI # 21450197
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
12.44
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 3.2/1.6 Ampere | 4 Poles
Mounting Method:
C-Face
CEM3545
Description
CEM3545 GENERAL PURPOSE AC MOTOR ; 1HP 3450RPM 3PH 60HZ 56C 3516M TEFC F1 N
Part # CEM3545
BDI # 125763
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Premium Efficient
Mounting Method:
C-Face | Foot Mounted
VEBM3546-D
Description
VEBM3546-D BRAKE MOTOR ; 1/.75 KWHP 1770 1/MIN IP44 IC411 22KGRPM
Part # VEBM3546-D
BDI # 130763
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
16.29
Current:
AC
Inch - Metric:
Inch
Horse Power:
1HP
Mounting Method:
C-Face
VEM3545
Description
VEM3545 GENERAL PURPOSE AC MOTOR ; 1HP 3450RPM 3PH 60HZ 56C 3516M TEFC F1 N
Part # VEM3545
BDI # 130865
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
12.24
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Premium Efficient
Mounting Method:
C-Face