EM3708T
Description
EM3708T GENERAL PURPOSE AC MOTOR ; 5HP 1165RPM 3PH 60HZ 215T 3752M TEFC F1
Part # EM3708T
BDI # 127376
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.375
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
5HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted
ECP3768T
Description
ECP3768T SEVERE DUTY MOTOR ; 5HP 1160RPM 3PH 60HZ 215T 0748M TEFC F1
Part # ECP3768T
BDI # 126636
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.375
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
5HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
Foot Mounted
ECP3665T
Description
ECP3665T SEVERE DUTY MOTOR ; 5HP 1750RPM 3PH 60HZ 184T 0642M TEFC F1
Part # ECP3665T
BDI # 126626
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
5HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
Foot Mounted
EM3768T
Description
EM3768T GENERAL PURPOSE AC MOTOR ; 5HP 1160RPM 3PH 60HZ 215T 0746M TEFC F1
Part # EM3768T
BDI # 127391
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.375
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
5HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted
EM3663T
Description
EM3663T GENERAL PURPOSE AC MOTOR ; 5HP 3480RPM 3PH 60HZ 184T 0628M TEFC F1
Part # EM3663T
BDI # 127367
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
5HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted