EM3709
Description
EM3709 AC MOTOR ; 7.5HP 3450RPM 3PH 60HZ 215 3646M TEFC F1
Part # EM3709
BDI # 21433238
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
18.17
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
7-1/2HP
Mounting Method:
Foot Mounted
ECP3769T
Description
ECP3769T SEVERE DUTY MOTOR ; 7.5HP 3510RPM 3PH 60HZ 213T 0732M TEFC F
Part # ECP3769T
BDI # 126639
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.375
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Overall Length - Inch:
19.5
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
7-1/2HP
Mounting Method:
Foot Mounted
EM3616T
Description
EM3616T GENERAL PURPOSE AC MOTOR ; 7.5HP 3450RPM 3PH 60HZ 184T 3646M TEFC F
Part # EM3616T
BDI # 127360
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
18.05
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
7-1/2HP
Mounting Method:
Foot Mounted
EM3709T
Description
EM3709T GENERAL PURPOSE AC MOTOR ; 7.5HP 3520RPM 3PH 60HZ 213T 3728M TEFC F
Part # EM3709T
BDI # 127378
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.375
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
7-1/2HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted