08A24
Description
08A24 ROLLER CHAIN SPROCKET ; 1/2" PITCH 24T 12MM PLAIN BORE A PLATE
Part # 08A24
BDI # 613314
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Pitch Diameter - Inch:
3.831
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.098
Other Features:
Simplex Type
Global Part Number GPN:
570225
Pitch Diameter - Millimeter:
97.3
Mounting Method:
Rough Bore
40A24
Description
40A24 ROLLER CHAIN SPROCKET ; NON-RETURNABLE TYPE A SERIES 900
Part # 1108273
BDI # 329261
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.831
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.098
Global Part Number GPN:
9244
Pitch Diameter - Millimeter:
97.3
Mounting Method:
Rough Bore