80B36
Description
80B36 ROLLER CHAIN SPROCKET ; 1" P 36T 1-3/16" MIN PLAIN BORE
Part # 80B36
BDI # 625226
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
11.471
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.03
Global Part Number GPN:
36387
Pitch Diameter - Millimeter:
291.363
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
11.471
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.03
Other Features:
Split Taper Bushing
Global Part Number GPN:
9867
Pitch Diameter - Millimeter:
291.363
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Pitch Diameter - Inch:
11.164
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.844
Other Features:
QD Bushing
Global Part Number GPN:
31182
Pitch Diameter - Millimeter:
283.57
Mounting Method:
Bushed
140E21H
Description
140E21H ROLLER CHAIN SPROCKET ; BUSHED 140 CHAIN 21T B-HUB ONE SIDE
Part # 140E21H
BDI # 615624
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Pitch Diameter - Inch:
11.743
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.661
Other Features:
QD Bushing
Global Part Number GPN:
31263
Pitch Diameter - Millimeter:
298.28
Mounting Method:
Bushed