Features
Mounting Frame:
56C
Nominal Max Input Rating:
1.5HP
Nominal Max Output RPM:
116.7
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
50.8
Other Features:
Single Reduction | Totally Enclosed Non-Vented Sealing
Global Part Number GPN:
346801
Mounting Method:
Direct Mounted
Overall Length - Inch:
8.47
F715-15-B5-J
Description
F715-15-B5-J WORM SPEED REDUCER ; NON RETURNABLE SOLID SHAFT SINGLEUCTION
Part # 51905
BDI # 171418
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.75HP
Nominal Max Output RPM:
116.7
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
38.1
Other Features:
Single Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN:
343513
Mounting Method:
Direct Mounted
Overall Length - Inch:
7.065
Features
Mounting Frame:
56C
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
116.7
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
66.802
Nominal Center Distance - Inch:
2.63
Other Features:
Single Reduction | Totally Enclosed Non-Vented Sealing
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.37
20QZ15L56WP
Description
20QZ15L56WP TIGEAR-2 E-Z KLEEN REDUCER ; WHITE
Part # 20QZ15L56WP
BDI # 268159
Features
Mounting Frame:
56C
Nominal Max Input Rating:
1.5HP
Nominal Max Output RPM:
116.7
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
50.8
Other Features:
Single Reduction | Washdown Duty | Totally Enclosed Non-Vented Sealing
Global Part Number GPN:
346936
Mounting Method:
Direct Mounted
Overall Length - Inch:
8.47
35QZ15LR14WP
Description
35QZ15LR14WP TIGEAR-2 E-Z KLEEN REDUCER ; WHITE
Part # 35QZ15LR14WP
BDI # 276908
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
5HP
Nominal Max Output RPM:
116.7
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
88.9
Other Features:
Single Reduction | Washdown Duty | Totally Enclosed Non-Vented Sealing
Global Part Number GPN:
349500
Mounting Method:
Direct Mounted
Overall Length - Inch:
11.92