Features
Inch - Metric:
Inch
Outside Diameter - Inch:
16
Outside Diameter - Millimeter:
406.4
Other Features:
QD Bushing | Arm Style | Type B3
Global Part Number GPN:
13555
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
F
Number of Grooves:
6
5 5V 1600 TB
Description
5 5V 1600 TB V-BELT SHEAVE ; TB HI-CAP 5 GRV
Part # 5 5V 1600 TB
BDI # 621046
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
16
Outside Diameter - Millimeter:
406.4
Other Features:
Taper Lock Bushing | Arm Style
Global Part Number GPN:
581380
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
3535
Number of Grooves:
5
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
16.4
Outside Diameter - Millimeter:
416.56
Other Features:
QD Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
E
Number of Grooves:
5
1 B 154 SK
Description
1 B 154 SK V-BELT SHEAVE ; 1 GROOVES 15-3/4" OD BUSHED
Part # 1 B 154 SK
BDI # 613434
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
15.75
Outside Diameter - Millimeter:
400.05
Other Features:
QD Bushing | Arm Style | Bore Size 2-9/16 and 2-5/8 has No Keyway
Global Part Number GPN:
580564
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SK
Number of Grooves:
1
E60E76
Description
E60E76 ROLLER CHAIN SPROCKET ; 3/4" P 76T TRIPLE BORE FOR E BUSHING
Part # E60E76
BDI # 608649
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-3
Pitch Diameter - Inch:
18.149
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
18.584
Other Features:
QD Bushing
Global Part Number GPN:
30744
Pitch Diameter - Millimeter:
460.98
Mounting Method:
Bushed