GRAE25RRB
Description
GRAE25RRB + COL INSERT BRG ; 25MM BORE NARROW IR 52MM OD
Part # GRAE25RRB + COL
BDI # 1425115
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
15
Other Features:
Single Row | Standard Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Length Thru Bore - Millimeter:
31
Outer Race Profile:
Spherical
Global Part Number GPN:
561274
Mounting Method:
Eccentric Collar
AEL205-100D1
Description
AEL205-100D1 INSERT BEARING ; 1" BORE NARROW IR 2.047" OD
Part # AEL205-100D1
BDI # 1214000
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
15
Other Features:
Single Row | Light Duty | Steel Cage
Inch - Metric:
Inch
Outside Diameter - Inch:
2.047
Length Thru Bore - Millimeter:
31
Outer Race Profile:
Spherical
Global Part Number GPN:
564266
Mounting Method:
Eccentric Collar
RA100RR;RA100RR + COL
Description
RA100RR INSERT BEARING ; 1" BORE NARROW IR 0.591" OR WID
Part # RA100RR + COL
BDI # 1425576
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
15
Other Features:
Single Row | Standard Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
2.047
Length Thru Bore - Millimeter:
30.963
Outer Race Profile:
Cylindrical
Mounting Method:
Eccentric Collar
RA012RRB
Description
RA012RRB + COL INSERT BEARING ; 3/4" BORE NARROW IR 1.85" OD
Part # RA012RRB + COL
BDI # 1371269
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
14
Other Features:
Single Row | Standard Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
1.85
Length Thru Bore - Millimeter:
30.96
Outer Race Profile:
Spherical
Global Part Number GPN:
561641
Mounting Method:
Eccentric Collar
RA012RR
Description
RA012RR + COL INSERT BRG ; 3/4" BORE NARROW IR 0.591" OR WID
Part # RA012RR + COL
BDI # 1371268
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
15
Other Features:
Single Row | Standard Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
1.85
Length Thru Bore - Millimeter:
30.963
Outer Race Profile:
Cylindrical
Mounting Method:
Eccentric Collar