244 40/1 C WR 56C

Description
244 40/1 C WR 56C WORM GEAR REDUCER ; NON-RETURNABLE SINGLE REDUCTION

HUB CITY

Part # 0230-04754

BDI # 22091068

Features

Component: Right Angle
Mounting Frame: 56C
Nominal Max Input Rating: 1HP
Nominal Max Output RPM: 43.8
Flange Outside Diameter - Millimeter: 43.8

Inch - Metric: Inch
Nominal Center Distance - Millimeter: 60.452
Other Features: Single Reduction | Alloy Shafting | Viton Seal
Assembly Components: 60.452
Mounting Method: Direct Mounted

Price Inventory : Available to order
Loading Price
QTY