Page 1 of 4

Next

Compare
80B36

COMPARE

80B36

Description
80B36 ROLLER CHAIN SPROCKET ; 1" P 36T 1-3/16" MIN PLAIN BORE

MARTIN SPROCKET & GR

Part # 80B36

BDI # 625226

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Pitch Diameter - Inch: 11.471
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 12.03
Global Part Number GPN: 36387
Pitch Diameter - Millimeter: 291.363
Mounting Method: Rough Bore

Price Inventory : In stock
Loading Price
QTY
24040EJW33W40IC3

COMPARE

24040EJW33W40IC3

Description
24040EJW33W40IC3 SPHERICAL RLR BRG ; 200MM ID 310MM OD 109MM WD

TIMKEN

Part # 24040EJW33W40IC3

BDI # 20054497

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 12.205
Other Features: Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
80Q36

COMPARE

80Q36

Description
80Q36 ROLLER CHAIN SPROCKET ; SINGLE BUSHED

BROWNING

Part # 1171941

BDI # 312250

Features

Chain Pitch - Inch: 1
Chain Size: 80
Pitch Diameter - Inch: 11.471
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 12.03
Other Features: Split Taper Bushing
Global Part Number GPN: 9867
Pitch Diameter - Millimeter: 291.363
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
E60 ELEMENT OMEGA 7300050

COMPARE

E60 ELEMENT OMEGA 7300050

Description
E60 ELEMENT OMEGA 7300050 ; 7300050

REXNORD

Part # 9648670

BDI # 18143291

Features

Component: Element
Inch - Metric: Inch
Material: Polyurethane
Outside Diameter - Inch: 12.5
Outside Diameter - Millimeter: 317.5

Other Features: Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 3.44
Coupling Type: Elastomeric Coupling
Torque: 12500In-Lbs

Price Inventory : Available to order
Loading Price
QTY
24040 CCK30/C3W33

COMPARE

24040 CCK30/C3W33

Description
24040 CCK30/C3W33 SPHR ROLLER BRG ; NON-RETURNABLE

SKF

Part # 24040 CCK30/C3W33

BDI # 1416089

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 12.205
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY