100B40
Description
100B40 ROLLER CHAIN SPROCKET ; ROUGH BORE 100 CHAIN 40T 1 ROW
Part # 100B40
BDI # 614306
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
15.933
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
16.633
Global Part Number GPN:
35956
Pitch Diameter - Millimeter:
404.698
Mounting Method:
Rough Bore
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
16
Outside Diameter - Millimeter:
406.4
Other Features:
QD Bushing | Arm Style | Type B3
Global Part Number GPN:
13555
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
F
Number of Grooves:
6
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
16.4
Outside Diameter - Millimeter:
416.56
Other Features:
QD Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
E
Number of Grooves:
5
1 B 154 SK
Description
1 B 154 SK V-BELT SHEAVE ; 1 GROOVES 15-3/4" OD BUSHED
Part # 1 B 154 SK
BDI # 613434
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
15.75
Outside Diameter - Millimeter:
400.05
Other Features:
QD Bushing | Arm Style | Bore Size 2-9/16 and 2-5/8 has No Keyway
Global Part Number GPN:
580564
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SK
Number of Grooves:
1
120F32
Description
120F32 ROLLER CHAIN SPROCKET ; 120 CHAIN 32 TEETH 1 ROW
Part # 120F32
BDI # 615154
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Pitch Diameter - Inch:
15.303
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
16.13
Other Features:
QD Bushing
Global Part Number GPN:
31228
Pitch Diameter - Millimeter:
388.696
Mounting Method:
Bushed