80B36
Description
80B36 ROLLER CHAIN SPROCKET ; 1" P 36T 1-3/16" MIN PLAIN BORE
Part # 80B36
BDI # 625226
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
11.471
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.03
Global Part Number GPN:
36387
Pitch Diameter - Millimeter:
291.363
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
11.471
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.03
Other Features:
Split Taper Bushing
Global Part Number GPN:
9867
Pitch Diameter - Millimeter:
291.363
Mounting Method:
Bushed
24040EJW33W40IC3
Description
24040EJW33W40IC3 SPHERICAL RLR BRG ; 200MM ID 310MM OD 109MM WD
Part # 24040EJW33W40IC3
BDI # 20054497
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
12.205
Other Features:
Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
E60 ELEMENT OMEGA 7300050
Description
E60 ELEMENT OMEGA 7300050 ; 7300050
Part # 9648670
BDI # 18143291
Features
Component:
Element
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
12.5
Outside Diameter - Millimeter:
317.5
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 3.44
Coupling Type:
Elastomeric Coupling
Torque:
12500In-Lbs
24040 CCK30/C3W33
Description
24040 CCK30/C3W33 SPHR ROLLER BRG ; NON-RETURNABLE
Part # 24040 CCK30/C3W33
BDI # 1416089
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
12.205
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing