MCFR 32 SX

COMPARE

MCFR 32 SX

Description
MCFR 32 SX CAM FOLLOWER BEARING

MCGILL

Part # 1632151101

BDI # 344979

Features

Roller Width - Inch: 0.551
Thread Size: M12 X 1.5
Stud Diameter - Inch: 0.472
Stud Diameter - Millimeter: 12
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 32
Other Features: Caged | Screwdriver Slot | Lubri-Disc Seals
Global Part Number GPN: 21095

Price Inventory : Available to order
Loading Price
QTY
KR32-PP-A

COMPARE

KR32-PP-A

Description
KR32-PP-A STUD TYPE TRACK ROLLER ; NON-RETURNABLE 32MM X 12MM X 40MM DBL

INA

Part # KR32-PP-A

BDI # 1411802

Features

Roller Width - Inch: 0.551
Thread Size: M12 X 1.5
Stud Diameter - Inch: 0.472
Stud Diameter - Millimeter: 12
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 32
Other Features: Caged | 3 Stage Sealing
Global Part Number GPN: 239986

Price Inventory : Available to order
Loading Price
QTY