40B24
Description
40B24 ROLLER CHAIN SPROCKET ; 1/2" P 24T 5/8" MIN PLAIN BORE
Part # 40B24
BDI # 620184
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.831
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.098
Global Part Number GPN:
36153
Pitch Diameter - Millimeter:
97.3
Mounting Method:
Rough Bore
08A24
Description
08A24 ROLLER CHAIN SPROCKET ; 1/2" PITCH 24T 12MM PLAIN BORE A PLATE
Part # 08A24
BDI # 613314
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Pitch Diameter - Inch:
3.831
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.098
Other Features:
Simplex Type
Global Part Number GPN:
570225
Pitch Diameter - Millimeter:
97.3
Mounting Method:
Rough Bore
P24-5M-15AL
Description
P24-5M-15AL SYNCHRONOUS PULLEY ; 15MM BELT W 5MM BELT PIT 5M-15
Part # 78821018
BDI # 1125556
Features
Pitch Diameter - Inch:
1.504
Flange Outside Diameter - Millimeter:
41.275
Inch - Metric:
Metric
Outside Diameter - Inch:
1.459
Face Width - Millimeter:
16.662
Face Width - Inch:
0.656
Belt Pitch:
5 MM
Other Features:
Type 6F
Pitch Diameter - Millimeter:
38.202
Mounting Method:
Rough Bore
40A24
Description
40A24 ROLLER CHAIN SPROCKET ; 1/2" P 24T 5/8" MIN PLAIN BORE A PLATE
Part # 40A24
BDI # 619435
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.831
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.098
Global Part Number GPN:
31641
Pitch Diameter - Millimeter:
97.3
Mounting Method:
Rough Bore
D60B24H
Description
D60B24H ROLLER CHAIN SPROCKET ; 3/4" P 24T HT DOUBLE 1" MIN PLAIN BORE
Part # D60B24H
BDI # 607946
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Pitch Diameter - Inch:
5.746
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.147
Other Features:
Duplex Type
Global Part Number GPN:
30671
Pitch Diameter - Millimeter:
145.95
Mounting Method:
Rough Bore