6001DDUC3
Description
6001DDUC3 DEEP GROOVE BALL BRG ; 12MM BOREX28MM ODX8MM W 1-ROW
Part # 6001DDUC3
BDI # 1412779
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
8
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.102
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5997
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
61803-2RS1
Description
61803-2RS1 DEEP GROOVE BALL BRG ; 17MM BORE 26MM OD 5MM WD
Part # 61803-2RS1
BDI # 1421566
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
5
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.024
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
1895
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6001 2RSJEM
Description
6001 2RSJEM DEEP GROOVE BALL BRG ; NON-RETURNABLE 12MMB 28MMOD 8MMWD
Part # 6001 2RSJEM
BDI # 21988037
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
8
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.102
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2789
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6200-2RSLTN9/HC5C3WT
Description
6200-2RSLTN9/HC5C3WT BALL BRG ; NON-RETURNABLE DEEP GROOVE
Part # 6200-2RSLTN9/HC5C3WT
BDI # 1256096
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
9
Other Features:
Deep Groove | Low Friction | NBR Seal | WT Standard Grease
Inch - Metric:
Metric
Outside Diameter - Inch:
1.181
Maximum Capacity / Filling Slot:
No
Cage Material:
Polyamide
Internal Clearance:
C3-Loose
Internal Special Features:
Silicon Nitride Rolling Element | Electrical Insulated
Snap Ring:
No
R6ZZ
Description
MRC.R6ZZ DEEP GROOVE BALL BRG ; NON-RETURNABLE 3/8"B 7/8"OD 9/32"WD
Part # MRC.R6ZZ
BDI # 663349
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
7.137
Inch - Metric:
Inch
Outside Diameter - Inch:
0.875
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
4004
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No