FLC16

COMPARE

FLC16

Description
FLC16 LINEAR PLAIN BEARING ; 25.4MM BORE 39.7MM OD 57.15MM LENGTH

PBC LINEAR

Part # FLC16

BDI # 21453571

Features

Enclosure: None
Profile: Closed
Inch - Metric: Inch
Outside Diameter - Inch: 1.563
Length - Millimeter: 57.15

Other Features: Frelon Gold Liner | Compensated ID | Optional Stainless Steel
Length - Inch: 2.25
Self Aligning: No
Housing Material: Aluminum
Linear Bushing Type: Round Bore | Plain

Price Inventory : Available to order
Loading Price
QTY
SUPER24OPN

COMPARE

SUPER24OPN

Description
SUPER-24-OPN LINEAR BEARING ; 1-1/2" BORE 2-3/8" OD

THOMSON

Part # SUPER24OPN

BDI # 15070297

Features

Enclosure: None
Profile: Open
Inch - Metric: Inch
Outside Diameter - Inch: 2.375
Length - Millimeter: 76.2

Other Features: Chrome Steel Ball | Delrin Retainer | Steel Bearing Plate | For Continuously Supported Application
Global Part Number GPN: 0
Length - Inch: 3
Self Aligning: Yes
Housing Material: Thermoplastic

Price Inventory : Available to order
Loading Price
QTY