FXL 1E SLEEVE

COMPARE

FXL 1E SLEEVE

Description
FXL 1E COUPLING SLEEVE

TIMKEN LOVEJOY

Part # FXL 1E SLEEVE

BDI # 23187436

Features

Component: Sleeve Assembly
Width - Millimeter: 92.2
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 4.56

Outside Diameter - Millimeter: 115.824
Other Features: HercuFlex | Flanged | With Labyrinth Seal | 6000RPM Unbalanced Speed | Exposed Bolt
Coupling Type: Gear Coupling
Torque: 8000In-Lbs
Width - Inch: 3.63

Price Inventory : Available to order
Loading Price
QTY