60BS14 1 1/4
Description
60BS14 1 1/4 ROLLER CHAIN SPROCKET ; 3/4" P 14T 1-1/4" BORE
Part # 60BS14 1 1/4
BDI # 622748
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
3.371
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.736
Other Features:
With 2 Set Screw
Global Part Number GPN:
34081
Pitch Diameter - Millimeter:
85.623
Mounting Method:
Finished Bore
TL14H100
Description
TL14H100 TIMING PULLEY ; 2.228" PITCH DIA 14GROVES
Part # 78817025
BDI # 1135883
Features
Pitch Diameter - Inch:
2.228
Flange Outside Diameter - Millimeter:
62.509
Inch - Metric:
Inch
Outside Diameter - Inch:
2.174
Face Width - Millimeter:
33.325
Face Width - Inch:
1.312
Belt Pitch:
1/2 Inch
Other Features:
Power Grip | Heavy Duty | Steel Core
Pitch Diameter - Millimeter:
56.591
Mounting Method:
Bushed