NS7956-16T 1-1/4IN KWSS
Description
NS7956-16T 1-1/4IN KWSS SPROCKET ; 614-167-1 MOLDED SPLIT
Part # 9121117
BDI # 19435148
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.407
Pitch - Millimeter:
31.75
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
6.44
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
162.738
Modular - Flat Top Size:
7956
Mounting Method:
Finished Bore
NS7956-16T 1-1/4IN IDL
Description
NS7956-16T 1-1/4IN IDL SPROCKET ; 614-167-7 MOLDED SPLIT
Part # 9121118
BDI # 19435147
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.407
Pitch - Millimeter:
31.75
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
6.44
Outside Diameter - Millimeter:
163.576
Pitch Diameter - Millimeter:
162.738
Modular - Flat Top Size:
7956
Mounting Method:
Idler Bore
50BTB16H
Description
50BTB16H ROLLER CHAIN SPROCKET ; 5/8" P 16T HT BORE FOR 1610 BUSHING
Part # 50BTB16H
BDI # 621897
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
3.204
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.517
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32123
Pitch Diameter - Millimeter:
81.37
Mounting Method:
Bushed
60BTB16
Description
60BTB16 ROLLER CHAIN SPROCKET ; 3/4" P 16T BORE FOR 1610 BUSHING
Part # 60BTB16
BDI # 623405
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
3.845
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.22
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32174
Pitch Diameter - Millimeter:
97.663
Mounting Method:
Bushed