Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
70
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
66.802
Other Features:
Single Reduction | Totally Enclosed Non-Vented Sealing
Global Part Number GPN:
348113
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.37
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
116.7
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
58.674
Other Features:
Single Reduction | Single Piece Construction | Heavy Duty Tapered Roller Bearing on Output Shaft | Double Lip Seal
Global Part Number GPN:
364345
Mounting Method:
Direct Mounted
Overall Length - Inch:
8.62
206Q56LR60
Description
206Q56LR60 WORM GEAR REDUCER ; NON-RETURNABLE Q 100-325
Part # XE1120
BDI # 350748
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.5HP
Nominal Max Output RPM:
29.2
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
50.8
Other Features:
Single Reduction | Single Piece Construction | Heavy Duty Tapered Roller Bearing on Output Shaft | Double Lip Seal
Global Part Number GPN:
363779
Mounting Method:
Direct Mounted
Overall Length - Inch:
7.75
165 2/1 A B ST
Description
165 2/1 A B ST BEVEL GEAR DRIVE ; NON-RETURNABLE RIGHT ANGLE
Part # 0220-00911
BDI # 476469
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
5HP
Nominal Max Output RPM:
875
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Single Reduction | Heavy Duty Industrial Seal | Tapered Roller Bearing
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.719
Overall Width - Inch:
10.188
M2 1/1 A B ST
Description
M2 1/1 A B ST BEVEL GEAR DRIVE ; NON-RETURNABLE
Part # 0220-00101
BDI # 15078349
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
1750
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Single Reduction | Heavy Duty Industrial Seal | Precision Ball Bearing
Mounting Method:
Direct Mounted
Overall Length - Inch:
6.297
Overall Width - Inch:
7.5