PX60 PARA-FLEX ELEMENT
Description
PX60 PARA-FLEX ELEMENT ; 6-1/2" OD ELASTOMERIC TYPE RUBBER
Part # 011106
BDI # 239803
Features
Component:
Element
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
6.5
Outside Diameter - Millimeter:
165.1
Other Features:
Components May or May Not Intermix Among Brands | Split
Coupling Type:
Elastomeric Coupling
Torque:
1800In-Lbs
752-2
Description
752-20024 TAPERED ROLLER BEARING CUP ; SINGLE 4-8 OD
Part # 752-20024
BDI # 1350908
Features
Component:
Cup
Width - Millimeter:
38.1
Inch - Metric:
Inch
Outside Diameter - Inch:
6.375
Outside Diameter - Millimeter:
161.925
Global Part Number GPN:
649420
Precision Class:
Standard
Width - Inch:
1.5
Basic Number:
752
E20 ELEMENT OMEGA 7300030
Description
E20 ELEMENT OMEGA 7300030 ; W/CAP
Part # 9648510
BDI # 18143284
Features
Component:
Element
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
7.25
Outside Diameter - Millimeter:
184.15
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 2.38
Coupling Type:
Elastomeric Coupling
Torque:
2300In-Lbs
E10 ELEMENT OMEGA 7300025
Description
E10 ELEMENT OMEGA 7300025 ; W/CAP
Part # 9648470
BDI # 18143279
Features
Component:
Element
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
6.375
Outside Diameter - Millimeter:
161.925
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 1.81
Coupling Type:
Elastomeric Coupling
Torque:
1450In-Lbs
80BS19 1 1/2
Description
80BS19 1 1/2 ROLLER CHAIN SPROCKET ; 1-1/2" BORE 80 CHAIN 19 TEETH 1 ROW
Part # 80BS19 1 1/2
BDI # 624653
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
6.076
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.593
Other Features:
With 2 Set Screw
Global Part Number GPN:
34924
Pitch Diameter - Millimeter:
154.33
Mounting Method:
Finished Bore