JM3460
Description
JM3460 JET PUMP MOTOR ; .5HP 3450RPM 3PH 60HZ 56J 3413M TEFC F1
Part # JM3460
BDI # 129041
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
11.84
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Pump Motor
Mounting Method:
C-Face
121065.00
Description
121065.00 GENERAL PURPOSE AC MOTOR ; 2HP 145TC FRM 1800RPM 208-230/460VAC
Part # 121065.00
BDI # 20181062
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
13.92
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Current Rating 5.8/2.9 Ampere | 4 Poles
Mounting Method:
C-Face
VEWDM3554T
Description
VEWDM3554T WASHDOWN DUTY MOTOR ; 1.5HP 1770RPM 3PH 60HZ 145TC 3530M TENV
Part # VEWDM3554T
BDI # 130948
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
13
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Washdown Duty | Premium Efficient
Mounting Method:
C-Face
VEBM3558
Description
VEBM3558 GENERAL PURPOSE AC MOTOR ; 2HP 1760RPM 3PH 60HZ 56C 3528M TEFC F1 B
Part # VEBM3558
BDI # 130774
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
17.86
Current:
AC
Inch - Metric:
Inch
Horse Power:
2HP
Mounting Method:
C-Face
VECP3665T
Description
VECP3665T SEVERE DUTY MOTOR ; 5HP 1750RPM 3PH 60HZ 184TC 0642M TEFC F1
Part # VECP3665T
BDI # 130814
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
18.56
Inch - Metric:
Inch
Horse Power:
5HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
C-Face