881C25

COMPARE

881C25

Description
881C25 ROLLER CHAIN SPROCKET ; 1-1/2" PITCH 25 TEETH

MARTIN SPROCKET & GR

Part # 881C25

BDI # 625637

Features

Bore Profile: Round
Pitch Diameter - Inch: 6.032
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 6.07
Outside Diameter - Millimeter: 154.178
Pitch Diameter - Millimeter: 153.213
Modular - Flat Top Size: 881
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY