810 1/1 D E ST
Description
810 1/1 D E ST BEVEL GEAR DRIVE ; NON-RETURNABLE
Part # 0220-59403
BDI # 477017
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
50HP Based On Max RPM 690
Nominal Max Output RPM:
690 Based on Max Input RPM 690
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Single Reduction | Heavy Duty Industrial Seal | Tapered Roller Bearing
Mounting Method:
Direct Mounted
Overall Length - Inch:
15.656
Overall Width - Inch:
13
150 1/1 A B ST
Description
150 1/1 A B ST BEVEL GEAR DRIVE ; NON-RETURNABLE
Part # 0220-00802
BDI # 476418
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
10HP Based On Max RPM 1150
Nominal Max Output RPM:
1150 Based on Max Input RPM 1150
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Single Reduction | Heavy Duty Industrial Seal | Tapered Roller Bearing
Mounting Method:
Direct Mounted
Overall Length - Inch:
8.281
Overall Width - Inch:
10.188
810 1/1 C F ST
Description
810 1/1 C F ST BEVEL GEAR DRIVE ; NON-RETURNABLE RIGHT ANGLE
Part # 0220-59402
BDI # 477016
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
50HP Based On Max RPM 690
Nominal Max Output RPM:
690 Based on Max Input RPM 690
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Single Reduction | Heavy Duty Industrial Seal | Tapered Roller Bearing
Mounting Method:
Direct Mounted
Overall Length - Inch:
15.656
Overall Width - Inch:
13
600 1/1 A B ST
Description
600 1/1 A B ST BEVEL GEAR DRIVE ; NON-RETURNABLE
Part # 0220-03401
BDI # 476514
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
30HP Based On Max RPM 1150
Nominal Max Output RPM:
1150 Based on Max Input RPM 1150
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Single Reduction | Heavy Duty Industrial Seal | Tapered Roller Bearing
Mounting Method:
Direct Mounted
Overall Length - Inch:
11.219
Overall Width - Inch:
12.25
165 1/1 A B ST
Description
165 1/1 A B ST BEVEL GEAR DRIVE ; NON-RETURNABLE
Part # 0220-00901
BDI # 476463
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
15HP Based On Max RPM 1150
Nominal Max Output RPM:
1150 Based on Max Input RPM 1150
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Single Reduction | Heavy Duty Industrial Seal | Tapered Roller Bearing
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.719
Overall Width - Inch:
10.188