810 1/1 D E ST
Description
810 1/1 D E ST BEVEL GEAR DRIVE ; NON-RETURNABLE
Part # 0220-59403
BDI # 477017
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
50HP Based On Max RPM 690
Nominal Max Output RPM:
690 Based on Max Input RPM 690
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Single Reduction | Heavy Duty Industrial Seal | Tapered Roller Bearing
Mounting Method:
Direct Mounted
Overall Length - Inch:
15.656
Overall Width - Inch:
13
810 1/1 C F ST
Description
810 1/1 C F ST BEVEL GEAR DRIVE ; NON-RETURNABLE RIGHT ANGLE
Part # 0220-59402
BDI # 477016
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
50HP Based On Max RPM 690
Nominal Max Output RPM:
690 Based on Max Input RPM 690
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Single Reduction | Heavy Duty Industrial Seal | Tapered Roller Bearing
Mounting Method:
Direct Mounted
Overall Length - Inch:
15.656
Overall Width - Inch:
13
66 1/1 C F ST
Description
66 1/1 C F ST BEVEL GEAR DRIVE ; NON-RETURNABLE
Part # 0220-03516
BDI # 476551
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
20HP Based On Max RPM 1150
Nominal Max Output RPM:
1150 Based on Max Input RPM 1150
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Single Reduction | Heavy Duty Industrial Seal | Tapered Roller Bearing
Mounting Method:
Direct Mounted
Overall Length - Inch:
11.25
Overall Width - Inch:
9.75