P3414M40-SK

COMPARE

P3414M40-SK

Description
P34-14M-40-SK SPROCKET ; HTS QD 40 SK

MARTIN SPROCKET & GR

Part # P3414M40-SK

BDI # 610237

Features

Pitch Diameter - Inch: 5.965
Flange Outside Diameter - Millimeter: 165.1
Inch - Metric: Metric
Outside Diameter - Inch: 5.855
Face Width - Millimeter: 46.05

Face Width - Inch: 1.813
Belt Pitch: 14 MM
Other Features: HTD Belt Style | QD Bushing | Solid Style
Global Part Number GPN: 577662
Pitch Diameter - Millimeter: 151.52

Price Inventory : Available to order
Loading Price
QTY
50B34

COMPARE

50B34

Description
50B34 ROLLER CHAIN SPROCKET ; 5/8" P 34T 3/4" MIN PLAIN BORE

MARTIN SPROCKET & GR

Part # 50B34

BDI # 621982

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Chain Pitch - Millimeter: 15.875
Pitch Diameter - Inch: 6.774
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 7.12
Global Part Number GPN: 36261
Pitch Diameter - Millimeter: 172.05
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
68-IDL-SPRK

COMPARE

68-IDL-SPRK

Description
68-IDL-SPRK IDLER PULLEY ; 50MM BORE 68MM BW 14M 14MM BP 34T

GATES

Part # 77201620

BDI # 1112255

Features

Bearing Type: Ball Bearing
Face Width - Millimeter: 84.582
Face Width - Inch: 3.33
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 5.855
Length Thru Bore - Millimeter: 27
Belt Pitch: 14 MM
Other Features: 6310 Bearing | With Integrated Shaft | No Lubrication
Belt Width - Millimeter: 68

Price Inventory : Available to order
Loading Price
QTY