HB482CN180TC/6.06A1SI1.250X2.36
Description
HB482CN180TC/6.06A1SI1.250X2.36 ; HELICAL GEAR REDUCER
Part # H4C18S00606
BDI # 298757
Features
Mounting Frame:
182TC/184TC
Nominal Max Input Rating:
10HP
Nominal Max Output RPM:
291.7
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method:
Base Mounted
Overall Length - Inch:
14.66
Overall Width - Inch:
8.98
5231-273-002
Description
5231-273-002 BRAKING CLUTCH ASSEMBLY ; STRAIGHT FB 1-1/8" BORE
Part # 30188755
BDI # 948151
Features
Bore Profile:
Straight | Finished
Power Rating:
7-1/2HP at 1800RPM
Activation:
Electrical
Number of Stop Collars:
0
Inch - Metric:
Inch
Other Features:
Self-Adjusting | Rugged | CSA Certified
Global Part Number GPN:
439342
Housing Style:
Cylindrical
Mounting Method:
Foot Mounted | Shaft
Torque:
Static Torque 125Lb-ft
5370-273-209
Description
5370-273-209 CLUTCH BRAKE ; 90VDC C FACE MOUNT 16-95LB-FT TORQUE
Part # 30189403
BDI # 955196
Features
Bore Profile:
Straight | Finished
Activation:
Electrical
Motion Type:
Stopping
Number of Stop Collars:
0
Direction of Rotation:
Bidirectional
Inch - Metric:
Inch
Other Features:
Rugged | Finned Design | Single Arm | UL and CSA Certified
Housing Style:
Cylindrical
Mounting Method:
C-Face | Shaft
Torque:
Static Torque 30Lb-ft
5131-273-011
Description
5131-273-011 BRAKING CLUTCH ASSEMBLY ; STRAIGHT FB 3/4" BORE
Part # 30188172
BDI # 947720
Features
Bore Profile:
Straight | Finished
Power Rating:
1HP at 1800RPM
Activation:
Electrical
Number of Stop Collars:
0
Inch - Metric:
Inch
Other Features:
Self-Adjusting | Rugged | CSA Certified
Global Part Number GPN:
439012
Housing Style:
Cylindrical
Mounting Method:
Foot Mounted | Shaft
Torque:
Static Torque 270Lb-in
810 1/1 D E ST
Description
810 1/1 D E ST BEVEL GEAR DRIVE ; NON-RETURNABLE
Part # 0220-59403
BDI # 477017
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
50HP Based On Max RPM 690
Nominal Max Output RPM:
690 Based on Max Input RPM 690
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Single Reduction | Heavy Duty Industrial Seal | Tapered Roller Bearing
Mounting Method:
Direct Mounted
Overall Length - Inch:
15.656
Overall Width - Inch:
13