CESSWDM3559T
Description
CESSWDM3559T WASHDOWN DUTY MOTOR ; 3HP 3470RPM 3PH 60HZ 143TC 3546M TEFC F1
Part # CESSWDM3559T
BDI # 125896
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Washdown Duty
Mounting Method:
C-Face | Foot Mounted