NS1500-24T 1-1/4IN KWSS

COMPARE

NS1500-24T 1-1/4IN KWSS

Description
NS1500-24T 1-1/4 KW SS SPROCKET ; 614-143-3 MOLDED SPLIT

REXNORD

Part # 9120161

BDI # 18145602

Features

Bore Profile: Round
Pitch Diameter - Inch: 4.524
Pitch - Millimeter: 15
Inch - Metric: Inch
Material: Thermoplastic

Outside Diameter - Inch: 4.55
Outside Diameter - Millimeter: 115.57
Pitch Diameter - Millimeter: 114.91
Modular - Flat Top Size: 1503 | 1505 | 1506
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
NS1500-24T 1-1/2IN S PA

COMPARE

NS1500-24T 1-1/2IN S PA

Description
NS1500-24T 1-1/2 SQ SPROCKET ; 614-142-3 MOLDED SPLIT

REXNORD

Part # 9120160

BDI # 18145601

Features

Bore Profile: Square
Pitch Diameter - Inch: 4.524
Pitch - Millimeter: 15
Inch - Metric: Inch
Material: Thermoplastic

Outside Diameter - Inch: 4.55
Outside Diameter - Millimeter: 115.57
Pitch Diameter - Millimeter: 114.91
Modular - Flat Top Size: 1503 | 1505 | 1506
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
NS1500-24T 30MM 1KW1SS PA

COMPARE

NS1500-24T 30MM 1KW1SS PA

Description
NS1500-24T 30MM 1KW1SS PA SPROCKET ; 614-213-9 MOLDED SPLIT NON RETURNABLE

REXNORD

Part # NS1500-24T 30MM 1KW1SS PA

BDI # 22605073

Features

Bore Profile: Round
Pitch Diameter - Inch: 4.524
Pitch - Millimeter: 15
Inch - Metric: Inch
Material: Thermoplastic

Outside Diameter - Inch: 4.55
Outside Diameter - Millimeter: 115.57
Pitch Diameter - Millimeter: 114.91
Modular - Flat Top Size: 1503 | 1505 | 1506
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY