Page 1 of 6

Next

Compare
15QZ15H56

COMPARE

15QZ15H56

Description
15QZ15H56 TIGEAR-2 E-Z KLEEN REDUCER

DODGE

Part # 15QZ15H56

BDI # 263398

Features

Mounting Frame: 56C
Nominal Max Input Rating: 0.75HP
Nominal Max Output RPM: 116.7
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 38.1
Other Features: Single Reduction | Washdown Duty | Totally Enclosed Non-Vented Sealing
Global Part Number GPN: 345870
Mounting Method: Direct Mounted
Overall Length - Inch: 7.09

Price Inventory : Available to order
Loading Price
QTY
HF726-30-B5-H-P20

COMPARE

HF726-30-B5-H-P20

Description
HF726-30-B5-H-P20 WORM SPEED REDUCER ; NON RETURNABLE RIGHT ANGLE SINGLE

BOSTON GEAR

Part # 63071

BDI # 175891

Features

Mounting Frame: 56C
Nominal Max Input Rating: 1.5HP
Nominal Max Output RPM: 58.3
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 66.802
Other Features: Single Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN: 344056
Mounting Method: Direct Mounted
Overall Length - Inch: 9.44

Price Inventory : Available to order
Loading Price
QTY
HF718-10-B5-H-P16

COMPARE

HF718-10-B5-H-P16

Description
HF718-10-B5-H-P16 WORM SPEED REDUCER ; NON RETURNABLE RIGHT ANGLE 56C

BOSTON GEAR

Part # 63014

BDI # 175834

Features

Mounting Frame: 56C
Nominal Max Input Rating: 1.5HP
Nominal Max Output RPM: 175
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 44.45
Other Features: Single Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN: 343990
Mounting Method: Direct Mounted
Overall Length - Inch: 7.44

Price Inventory : Available to order
Loading Price
QTY
17QZ40H56

COMPARE

17QZ40H56

Description
17QZ40H56 TIGEAR-2 E-Z KLEEN REDUCER

DODGE

Part # 17QZ40H56

BDI # 264192

Features

Mounting Frame: 56C
Nominal Max Input Rating: 0.5HP
Nominal Max Output RPM: 43.8
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 44.45
Other Features: Single Reduction | Washdown Duty | Totally Enclosed Non-Vented Sealing
Global Part Number GPN: 346384
Mounting Method: Direct Mounted
Overall Length - Inch: 8.09

Price Inventory : Available to order
Loading Price
QTY
SCXT105 SCR CONV REDCR

COMPARE

SCXT105 SCR CONV REDCR

Description
SCXT105 SCR CONV REDCR ; SINGLE REDUCTION 5.62 RATIO SHAFT MOUNT

DODGE

Part # 351165

BDI # 276080

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: Not Available
Nominal Max Output RPM: 311.4
Reducer Type: Parallel
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 83.058
Nominal Center Distance - Inch: 3.27
Other Features: Single Reduction
Mounting Method: Direct Mounted
Overall Length - Inch: 4.75

Price Inventory : Available to order
Loading Price
QTY