W-38S-SH

COMPARE

W-38S-SH

Description
W-38S-SH EAGLE PD SPCKT ; EAGLE SPROCKET

CONTINENTAL

Part # 20038859

BDI # 397369

Features

Pitch Diameter - Inch: 3.81
Inch - Metric: Metric
Outside Diameter - Inch: 3.756
Face Width - Millimeter: 33
Face Width - Inch: 1.299

Belt Pitch: 8 MM
Other Features: QD Bushing | Self Tracking Style | White Sprocket | RH and LH Helix Teeth | Conti SilentSync Sprocket
Pitch Diameter - Millimeter: 96.774
Mounting Method: Bushed
Belt Width - Millimeter: 32

Price Inventory : Available to order
Loading Price
QTY