SF-PC2-14
Description
SF-PC2-14 PANEL CLAMP ; NON-RETURNABLE ACETAL BK
Part # SF-PC2-14
BDI # 342785
Features
Size:
0.88 IN L X 1.37 IN W X 0.88 IN H
Used For:
Hold 0.25 Inch Panel in 1 Inch Square Speed Frame Tubing or Flextech Series 25 Tubing
Part Description:
Panel Clamp
Inch - Metric:
Inch
Material:
Acetal
Other Features:
Black | Stainless Steel Screw and Nickel Plated Brass Nut | Vertical Panels: 24 X 36 Inch | Horizontal Panels: 24 X 24 Inch
Product Name:
Panel Clamp
SF-PC2-316-BK
Description
SF-PC2-316-BK PANEL CLAMP ; NON-RETURNABLE ACETAL BK
Part # SF-PC2-316-BK
BDI # 342787
Features
Size:
0.88 IN L X 1.37 IN W X 0.88 IN H
Used For:
Hold 0.188 Inch Panel in 1 Inch Square Speed Frame Tubing or Flextech Series 25 Tubing
Part Description:
Panel Clamp
Inch - Metric:
Inch
Material:
Acetal
Other Features:
Black | Stainless Steel Screw and Nickel Plated Brass Nut | Vertical Panels: 24 X 36 Inch | Horizontal Panels: 24 X 24 Inch
Product Name:
Panel Clamp