ZKLF3590-2RS-2AP-XL
Description
ZKLF3590-2RS-2AP ; BALL SCREW SUPPORT BEARING
Part # ZKLF3590-2RS-2AP-XL
BDI # 1179001
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
60 Degree
Other Features:
With Fixing Holes | With Snap Ring Groove | Matched Pair Bearing
Cage Material:
Polyamide
Snap Ring:
Yes
Number of Bearings:
2 (1 Pair)
SB 22317 W33 SS
Description
SB 22317 W33 SS SPHERICAL ROLLER BEARING ; 85MMX180MMX60MM
Part # 0617006000
BDI # 344684
Features
Enclosure:
2 Seals
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Single Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing