Page 1 of 3

Next

Compare
119471.00

COMPARE

119471.00

Description
119471.00 WASHDOWN MOTOR ; 2HP 1800RPM 56C TEFC 230/460V

LEESON

Part # 119471.00

BDI # 21515482

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 13.87
Inch - Metric: Inch
Horse Power: 2HP
Other Features: Current Rating 6-5.8/2.9 Ampere | 4 Poles
Mounting Method: C-Face

Price Inventory : Available to order
Loading Price
QTY
112136.00

COMPARE

112136.00

Description
112136.00 GENERAL PURPOSE AC MOTOR ; 2HP 56C FRM 1800RPM 115/230VAC

LEESON

Part # 11213600

BDI # 554614

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 13.49
Inch - Metric: Inch
Horse Power: 2HP
Other Features: Current Rating 18.4/9.8-9.2 Ampere | 4 Poles
Mounting Method: C-Face

Price Inventory : Available to order
Loading Price
QTY
IDVSWDM3558

COMPARE

IDVSWDM3558

Description
IDVSWDM3558 WASHDOWN DUTY MOTOR ; 2HP 1760RPM 3PH 60HZ 56C 3528M TEFC F1 N

BALDOR-RELIANCE

Part # IDVSWDM3558

BDI # 128954

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 14.12
Inch - Metric: Inch
Horse Power: 2HP
Other Features: Washdown Duty
Mounting Method: C-Face

Price Inventory : Available to order
Loading Price
QTY
VEBM3558

COMPARE

VEBM3558

Description
VEBM3558 GENERAL PURPOSE AC MOTOR ; 2HP 1760RPM 3PH 60HZ 56C 3528M TEFC F1 B

BALDOR-RELIANCE

Part # VEBM3558

BDI # 130774

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 17.86
Current: AC
Inch - Metric: Inch
Horse Power: 2HP
Mounting Method: C-Face

Price Inventory : Available to order
Loading Price
QTY
VEBM3558T-D

COMPARE

VEBM3558T-D

Description
VEBM3558T-D BRAKE MOTOR ; 2/1.5KWHP 1760 1/MINRPM 3PH 60HZ 145TC 3

BALDOR-RELIANCE

Part # VEBM3558T-D

BDI # 130777

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Overall Length - Inch: 17.35
Current: AC
Inch - Metric: Inch
Horse Power: 2HP
Mounting Method: C-Face

Price Inventory : Available to order
Loading Price
QTY