80BS30 2 3/16
Description
80BS30 2 3/16 ROLLER CHAIN SPROCKET ; 1" P 30T 2-3/16" BORE
Part # 80BS30 2 3/16
BDI # 624811
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
9.567
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.114
Other Features:
With 2 Set Screw
Global Part Number GPN:
35602
Pitch Diameter - Millimeter:
243
Mounting Method:
Finished Bore
80SF30
Description
80SF30 ROLLER CHAIN SPROCKET ; 1" P 30T BORE FOR SF BUSHING
Part # 80SF30
BDI # 625360
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
9.567
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.114
Other Features:
QD Bushing
Global Part Number GPN:
31124
Pitch Diameter - Millimeter:
243
Mounting Method:
Bushed
H80Q30
Description
H80Q30 ROLLER CHAIN SPROCKET ; 1" P 30T HT BORE FOR Q BUSHING
Part # 1178458
BDI # 312392
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
9.567
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.114
Other Features:
Split Taper Bushing
Global Part Number GPN:
10325
Pitch Diameter - Millimeter:
243
Mounting Method:
Bushed
A100B30HF X 2-3/4 KW2SS
Description
A100B30HF X 2-3/4 KW2SS RLR CHAIN SPKT
Part # A100B30HF X 2-3/4 KW2SS
BDI # 24515264
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
11.959
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.643
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
303.75
Mounting Method:
Finished Bore