60 HTL HUB OMEGA 7300835
Description
60 HTL HUB OMEGA TAPERLOCK HUB ; 7300835
Part # 9649335
BDI # 18141013
Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.75
Length Thru Bore - Millimeter:
50.8
Other Features:
Components May or May Not Intermix Among Brands | Taper Lock Bushing
Hub Diameter - Millimeter:
165.1
Coupling Type:
Elastomeric Coupling
Torque:
12500In-Lbs
50 HTL HUB OMEGA 7300830
Description
50 HTL HUB OMEGA TAPERLOCK HUB ; 7300830
Part # 9649275
BDI # 18140806
Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.125
Length Thru Bore - Millimeter:
44.45
Other Features:
Components May or May Not Intermix Among Brands | Taper Lock Bushing
Hub Diameter - Millimeter:
123.825
Coupling Type:
Elastomeric Coupling
Torque:
7650In-Lbs