N4700-12T 1-1/2 SQ
Description
N4700-12T 1-1/2 SQ SPROCKET ; 114-588-3
Part # 8536370
BDI # 21595992
Features
Bore Profile:
Square
Pitch Diameter - Inch:
5.796
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
5.75
Outside Diameter - Millimeter:
146.05
Pitch Diameter - Millimeter:
147.218
Modular - Flat Top Size:
4705 | 4706 | 4707 | 5705 | 5706
Mounting Method:
Finished Bore