Page 1 of 2

Next

Compare
820/815-19T RB 3/4IN

COMPARE

820/815-19T RB 3/4IN

Description
CI820/815-19T RB 3/4IN SPROCKET ; 401-154-2 NON-SPLIT CAST-IRON

REXNORD

Part # 9167550

BDI # 18142123

Features

Bore Profile: Round
Pitch Diameter - Inch: 4.62
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 4.61
Other Features: Arm Body
Pitch Diameter - Millimeter: 117.348
Modular - Flat Top Size: 815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
NS820-25T 1-1/4IN

COMPARE

NS820-25T 1-1/4IN

Description
NS820-25T 1-1/4IN SPROCKET ; 614-40-3 MOLDED SPLIT

REXNORD

Part # 9120247

BDI # 18146018

Features

Bore Profile: Round
Pitch Diameter - Inch: 6.032
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Thermoplastic

Outside Diameter - Inch: 6.07
Other Features: With Set Screw
Pitch Diameter - Millimeter: 153.213
Modular - Flat Top Size: 815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
CI820-23T 1IN 1KW 1SS A

COMPARE

CI820-23T 1IN 1KW 1SS A

Description
CI820-23T 1IN 1KW 1SS A SPROCKET ; 401-161-13 NON-SPLIT

REXNORD

Part # 9120029

BDI # 21473860

Features

Bore Profile: Round
Pitch Diameter - Inch: 5.56
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 5.59
Other Features: 820 Series Cast-Iron Non-Split
Pitch Diameter - Millimeter: 141.224
Modular - Flat Top Size: 815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
820/815-27T RB 3/4IN ARM BODY

COMPARE

820/815-27T RB 3/4IN ARM BODY

Description
820/815-27T RB 3/4"ARM B. SPROCKET ; CI GRVD 401-163-2

REXNORD

Part # 9167610

BDI # 18142140

Features

Bore Profile: Round
Pitch Diameter - Inch: 6.504
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 6.56
Other Features: Arm Body
Pitch Diameter - Millimeter: 165.202
Modular - Flat Top Size: 815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
820/815-31T RB 3/4IN ARM BODY

COMPARE

820/815-31T RB 3/4IN ARM BODY

Description
820/815-31T RB 3/4" ARM SPROCKET ; CI GRVD 401-165-2

REXNORD

Part # 9167620

BDI # 18141857

Features

Bore Profile: Round
Pitch Diameter - Inch: 7.452
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 7.53
Other Features: Arm Body
Pitch Diameter - Millimeter: 189.281
Modular - Flat Top Size: 815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY