50SDS42
Description
50SDS42 ROLLER CHAIN SPROCKET ; 5/8" P 42T BORE FOR SDS BUSHING
Part # 50SDS42
BDI # 622142
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
8.364
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.715
Other Features:
QD Bushing | Bore Size 2 Inch Has No Keyway
Global Part Number GPN:
31026
Pitch Diameter - Millimeter:
212.446
Mounting Method:
Bushed
40BTB42
Description
40BTB42 ROLLER CHAIN SPROCKET ; 1/2" 42T BORE FOR 1610 BUSHING
Part # 40BTB42
BDI # 620144
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
6.691
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.972
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32076
Pitch Diameter - Millimeter:
169.94
Mounting Method:
Bushed
50BTB42
Description
50BTB42 ROLLER CHAIN SPROCKET ; 5/8" P 42T BORE FOR 2012 BUSHING
Part # 50BTB42
BDI # 621928
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
8.364
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.715
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32154
Pitch Diameter - Millimeter:
212.446
Mounting Method:
Bushed
D40CTB42
Description
D40CTB42 ROLLER CHAIN SPROCKET ; TAPER BUSH DOUBLE STRAND
Part # D40CTB42
BDI # 607766
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Pitch Diameter - Inch:
6.691
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.972
Other Features:
Taper Lock Bushing
Global Part Number GPN:
30344
Pitch Diameter - Millimeter:
169.94
Mounting Method:
Bushed
80SF42
Description
80SF42 ROLLER CHAIN SPROCKET ; 1" P 42T BORE FOR SF BUSHING
Part # 80SF42
BDI # 625368
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
13.382
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.944
Other Features:
QD Bushing
Global Part Number GPN:
31132
Pitch Diameter - Millimeter:
339.903
Mounting Method:
Bushed