CWDL3504
Description
CWDL3504 WASHDOWN DUTY MOTOR ; .5HP 1740RPM 1PH 60HZ 56C 3520L TEFC F1
Part # CWDL3504
BDI # 126319
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Washdown Duty
Mounting Method:
C-Face | Foot Mounted
CEWDM3555T
Description
CEWDM3555T WASHDOWN DUTY MOTOR ; 2HP 3490RPM 3PH 60HZ 143TC 3526M TEFC F1
Part # CEWDM3555T
BDI # 125965
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Washdown Duty | Premium Efficient
Mounting Method:
C-Face | Foot Mounted
CEM2394T
Description
CEM2394T GENERAL PURPOSE AC MOTOR ; 15HP 3520RPM 3PH 60HZ 254TC 0930M TEFC F
Part # CEM2394T
BDI # 125739
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Base to Center of Shaft - Millimeter:
158.75
Inch - Metric:
Inch
Horse Power:
15HP
Other Features:
Premium Efficient
Mounting Method:
C-Face | Foot Mounted
CESSWDM3710T
Description
CESSWDM3710T WASHDOWN DUTY MOTOR ; 7.5HP 1770RPM 3PH 60HZ 213TC 3740M TEFC
Part # CESSWDM3710T
BDI # 125902
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
7-1/2HP
Other Features:
Washdown Duty | Premium Efficient
Mounting Method:
C-Face | Foot Mounted
CEM3710T
Description
CEM3710T GENERAL PURPOSE AC MOTOR ; 7.5HP 1770RPM 3PH 60HZ 213TC 3738M TEFC
Part # CEM3710T
BDI # 125813
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Overall Length - Inch:
19.76
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
7-1/2HP
Mounting Method:
C-Face | Foot Mounted