60B42
Description
60B42 ROLLER CHAIN SPROCKET ; RSB 60 CHAIN 42T B-HUB ONE SIDE
Part # 60B42
BDI # 623496
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
10.037
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.458
Global Part Number GPN:
36330
Pitch Diameter - Millimeter:
254.94
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
5.018
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.229
Global Part Number GPN:
36126
Pitch Diameter - Millimeter:
127.46
Mounting Method:
Rough Bore
50B42
Description
50B42 ROLLER CHAIN SPROCKET ; 5/8" P 42T 3/4" MIN PLAIN BORE
Part # 50B42
BDI # 621992
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
8.364
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.715
Global Part Number GPN:
36269
Pitch Diameter - Millimeter:
212.446
Mounting Method:
Rough Bore
D40B42
Description
D40B42 ROLLER CHAIN SPROCKET ; 40 CHAIN 42 TEETH 2 ROW
Part # D40B42
BDI # 607753
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Pitch Diameter - Inch:
6.691
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.972
Other Features:
Duplex Type
Global Part Number GPN:
30608
Pitch Diameter - Millimeter:
169.94
Mounting Method:
Rough Bore