AD2 1/1 D E SP
Description
AD2 1/1 D E SP BEVEL GEAR DRIVE ; NON-RETURNABLE CAST ALUMINUM
Part # 0220-00302
BDI # 476377
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
1750
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Single Reduction | Precision Ball Bearing | Prelubricated
Mounting Method:
Direct Mounted
Overall Length - Inch:
5.753
Overall Width - Inch:
4.906
600 1/1 D E SP
Description
600 1/1 D E SP BEVEL GEAR DRIVE ; NON-RETURNABLE
Part # 0220-03407
BDI # 476518
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
40HP
Nominal Max Output RPM:
1750
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Single Reduction | Heavy Duty Industrial Seal | Tapered Roller Bearing
Mounting Method:
Direct Mounted
Overall Length - Inch:
11.219
Overall Width - Inch:
9.75
165 1/1 C F ST
Description
165 1/1 C F ST BEVEL GEAR DRIVE ; NON-RETURNABLE
Part # 0220-00904
BDI # 476465
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
15HP Based On Max RPM 1150
Nominal Max Output RPM:
1150 Based on Max Input RPM 1150
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Single Reduction | Heavy Duty Industrial Seal | Tapered Roller Bearing
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.719
Overall Width - Inch:
8.188
11 1/1 D E ST
Description
11 1/1 D E ST BEVEL GEAR DRIVE ; NON-RETURNABLE
Part # 0220-00503
BDI # 476389
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
10HP Based On Max RPM 1150
Nominal Max Output RPM:
1150 Based on Max Input RPM 1150
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Single Reduction | Heavy Duty Industrial Seal | Tapered Roller Bearing
Mounting Method:
Direct Mounted
Overall Length - Inch:
8.188
Overall Width - Inch:
8.25
AD3 1/1 D E SP
Description
AD3 1/1 D E SP BEVEL GEAR DRIVE ; NON-RETURNABLE CAST ALUMINUM
Part # 0220-00401
BDI # 476382
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
5HP
Nominal Max Output RPM:
1750
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Single Reduction | Precision Ball Bearing | Prelubricated
Mounting Method:
Direct Mounted
Overall Length - Inch:
8.503
Overall Width - Inch:
8