60B54
Description
60B54 ROLLER CHAIN SPROCKET ; 3/4" P 54T 15/16" MIN PLAIN BORE
Part # 60B54
BDI # 623509
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
12.899
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.327
Global Part Number GPN:
36342
Pitch Diameter - Millimeter:
327.63
Mounting Method:
Rough Bore
80B54
Description
80B54 ROLLER CHAIN SPROCKET ; 1" P 54T 1-1/4" MIN PLAIN BORE
Part # 80B54
BDI # 625245
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
17.198
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
17.769
Global Part Number GPN:
36405
Pitch Diameter - Millimeter:
436.84
Mounting Method:
Rough Bore
60BTB54
Description
60BTB54 ROLLER CHAIN SPROCKET ; 3/4" P 54T BORE FOR 2517 BUSHING
Part # 60BTB54
BDI # 623440
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
12.899
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.327
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32209
Pitch Diameter - Millimeter:
327.63
Mounting Method:
Bushed