80BTB45
Description
80BTB45 ROLLER CHAIN SPROCKET ; 1" P 45T BORE FOR 2517 BUSHING
Part # 80BTB45
BDI # 625175
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
14.336
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.901
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32259
Pitch Diameter - Millimeter:
364.134
Mounting Method:
Bushed
60B45
Description
60B45 ROLLER CHAIN SPROCKET ; 3/4" P 45T 15/16" MIN PLAIN BORE
Part # 60B45
BDI # 623499
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
10.752
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.176
Global Part Number GPN:
36333
Pitch Diameter - Millimeter:
273.09
Mounting Method:
Rough Bore
50B45SS
Description
50B45SS ROLLER CHAIN SPROCKET ; 5/8" P 45T 3/4" MIN PLAIN STAINLESS
Part # 50B45SS
BDI # 621996
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
8.96
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
9.313
Global Part Number GPN:
36589
Pitch Diameter - Millimeter:
227.58
Mounting Method:
Rough Bore
50BS45 1 1/2
Description
50BS45 1 1/2 ROLLER CHAIN SPROCKET ; 5/8" P 45T 1-1/2" BORE
Part # 50BS45 1 1/2
BDI # 621693
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
8.96
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.313
Other Features:
With 2 Set Screw
Global Part Number GPN:
34819
Pitch Diameter - Millimeter:
227.58
Mounting Method:
Finished Bore
35B45
Description
35B45 ROLLER CHAIN SPROCKET ; ROUGH BORE 35 CHAIN 45T 1 ROW
Part # 35B45
BDI # 618949
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
5.376
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.588
Global Part Number GPN:
36127
Pitch Diameter - Millimeter:
136.55
Mounting Method:
Rough Bore