60B22
Description
60B22 ROLLER CHAIN SPROCKET ; 3/4" P 22T 3/4" MIN PLAIN BORE
Part # 60B22
BDI # 623468
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
5.27
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.666
Global Part Number GPN:
36310
Pitch Diameter - Millimeter:
133.86
Mounting Method:
Rough Bore
25B22
Description
25B22 ROLLER CHAIN SPROCKET ; 1/4" P 22T 1/4" MIN PLAIN BORE
Part # 25B22
BDI # 617879
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Pitch Diameter - Inch:
1.757
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.889
Global Part Number GPN:
36084
Pitch Diameter - Millimeter:
44.628
Mounting Method:
Rough Bore
D50B22H
Description
D50B22H ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
Part # D50B22H
BDI # 607844
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Pitch Diameter - Inch:
4.392
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.722
Other Features:
Duplex Type
Global Part Number GPN:
30633
Pitch Diameter - Millimeter:
111.55
Mounting Method:
Rough Bore
P228M20-MPB
Description
P228M20-MPB SPROCKET ; 20MM BELT WID 8MM BELT PIT 8M-20
Part # P228M20-MPB
BDI # 610149
Features
Pitch Diameter - Inch:
2.206
Flange Outside Diameter - Millimeter:
65.075
Inch - Metric:
Metric
Outside Diameter - Inch:
2.152
Face Width - Millimeter:
22.225
Face Width - Inch:
0.875
Belt Pitch:
8 MM
Other Features:
HTD Belt Style | Solid Style
Global Part Number GPN:
577644
Pitch Diameter - Millimeter:
56.02
22H100
Description
22H100 SYNCHRONOUS BELT PULLEY ; 1" BELT WID 1/2"CH BELT PIT H STYLE
Part # 22H100
BDI # 617626
Features
Pitch Diameter - Inch:
3.501
Flange Outside Diameter - Millimeter:
95.25
Inch - Metric:
Inch
Outside Diameter - Inch:
3.447
Face Width - Millimeter:
33.35
Face Width - Inch:
1.313
Belt Pitch:
1/2 Inch
Other Features:
Solid Style
Global Part Number GPN:
573695
Pitch Diameter - Millimeter:
88.925