25B24
Description
25B24 ROLLER CHAIN SPROCKET ; 1/4" P 24T 3/8" MIN PLAIN BORE
Part # 25B24
BDI # 617883
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Pitch Diameter - Inch:
1.915
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.049
Global Part Number GPN:
36086
Pitch Diameter - Millimeter:
48.641
Mounting Method:
Rough Bore
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
2
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Pitch:
12 DP
Other Features:
Plain Style | Type B | Minimum Bore 5/8
Global Part Number GPN:
671633
Pressure Angle:
14.5
40B24SS
Description
40B24SS ROLLER CHAIN SPROCKET ; 1/2" P 24T 5/8" MIN PLAIN BORE STAINLESS
Part # 40B24SS
BDI # 620185
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.831
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
4.098
Global Part Number GPN:
36559
Pitch Diameter - Millimeter:
97.3
Mounting Method:
Rough Bore
41A24
Description
41A24 ROLLER CHAIN SPROCKET ; 1/2" P 24T 5/8" MIN PLAIN BORE A PLATE
Part # 41A24
BDI # 620446
Features
Chain Pitch - Inch:
0.5
Chain Size:
41
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.831
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.098
Global Part Number GPN:
31693
Pitch Diameter - Millimeter:
97.3
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
3.82
Flange Outside Diameter - Millimeter:
103.2
Inch - Metric:
Inch
Outside Diameter - Inch:
3.766
Face Width - Millimeter:
46.05
Face Width - Inch:
1.813
Belt Pitch:
1/2 Inch
Other Features:
Solid Style
Global Part Number GPN:
573935
Pitch Diameter - Millimeter:
97.02